Zoro Homepage

GP-FLEX-100 Solar Kit - 100W, Flexible

  • Mfr # GP-FLEX-110

  • Zoro # G015810974


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
26 in
Length
53 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-FLEX-110
Zoro #
G015810974
UPC #
839085002513
Country of Origin
China

Dimensions

Depth (In.)
26 in
Length
53 in

Details

Color
Black
Material
Steel

Description

The Go Power. Solar Flex panel is aerodynamic and DURABLE - a low-profile and bendable solar battery charger for RVs, boats, WORK TRUCKS, long-haul trailers, and sleeper cabs. This solar panel conforms to almost any surface and is designed to provide a powerful charging solution for batteries. The high-efficiency monocrystalline cells produce more power per square foot than any other flexible panel on the market. An impermeable lamination coats the entire Solar Flex module, allowing it to contour and flex against curved surfaces, eliminating any need for custom mounts. The panel can be affixed by adhesive or screws, and grommets are provided for ease of installation. The thin, lightweight module can also be sewn into canvas, making this a truly versatile solar module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.