Zoro Homepage
This item is Discontinued.
Go Regulator Water Pressure Reducing Valve, 1/2 In. PR7-1A51I8I111

Water Pressure Reducing Valve, 1/2 In. (Discontinued)

  • Mfr # PR7-1A51I8I111
  • Zoro # G0234455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR7-1A51I8I111
Zoro #
G0234455
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Height
4 13/16 in
Length
2 1/16 in

Details

Connection Type
FNPT
Max. Pressure
1000 psi
Max. Temp.
150 Degrees F
Valve Type
High Capacity
Material
316L SS
Pressure Adjustment Range
0 to 250 psi
Preset Pressure Settings
1.10 psi
Item
Water Pressure Reducing Valve
Strainer
No
Connection
1/2"
Material of Construction
316L SS

Description

Water Pressure Reducing Valve, High Flow Pressure, Material of Construction 316L SS, Inlet/Outlet FNPT, 1/2 In Connection, Max Working Pressure 1,000 PSI, Adjustable Range 0-250, Cv 1.1, Max Temp 150 F, Height 4.8 In, Length 2.1 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.