
High Performance PRV series 812, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150PSI
Mfr # 812sGK-15-NPT-m/-15/-FKM 150 PSI
Zoro # G912043871
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2"
Body Material
Brass
Inlet Type
Male thread NPT
Seal material
FKM - Fluorcarbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812sGK-15-NPT-m/-15/-FKM 150 PSI
Zoro #
G912043871
UPC #
-
Country of Origin
Germany
Dimensions
Inlet Size
1/2"
Details
Body Material
Brass
Inlet Type
Male thread NPT
Seal material
FKM - Fluorcarbon
Description
High Performance Pressure relief Valve, Brass Atmospheric Dischargenon-gastight, open spring housing for neutral gaseous mediaStandard with twist-type lifting mechanismValve Dimension: DN15Male thread NPT-mInlet Dimension: DN15 1/2''FKM Seal: FluorocarbonASME Sec. VIII Div. 1 approval for gasesPressure set at 150 PSI
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.