PRV series 6450, ASME+ABS approved, Gunmetal, Angled, for liquid media, with lifting lever, 100PSI
- Mfr # 6450mFL-15-NPTm/NPTf-15/20-PTFE/EPDM 100 PSI
- Zoro # G912043864
product price:Â
$
807.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2"
Outlet Size
3/4"
Body Material
Gunmetal
Outlet Type
Female thread NPT
Inlet Type
Male thread NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6450mFL-15-NPTm/NPTf-15/20-PTFE/EPDM 100 PSI
- Zoro #
- G912043864
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Inlet Size
- 1/2"
- Outlet Size
- 3/4"
Details
- Body Material
- Gunmetal
- Outlet Type
- Female thread NPT
- Inlet Type
- Male thread NPT
- Seal material
- PTFE/EPDM - Polytetrafluorethylen/Ethylen-Propylene-Diene
Description
Pressure relief Valve, GunmetalAngle-typeStandard with diaphragmLiquid mediaLifting leverValve Dimension: DN15Male thread NPT-m / Female thread NPT-fInlet Dimension: DN15 1/2''Outlet Dimension: DN20 3/4''PTFE/EPDM Seal: Polytetrafluorethylen / Ethylen-Propylene-Diene Standard
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.