
SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, Green/Orange, 100 ft
Mfr # GG-14000
Zoro # G205856645
product price:Â $316.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Green/Orange
Power Indicator
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GG-14000
Zoro #
G205856645
UPC #
815333016600
Country of Origin
China
Dimensions
Wire Size
12 AWG
Cord Length
100 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Green/Orange
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
ETL Listed
Description
Gogreen power, gg-14000, 100 ft extension cord - orange/green the power by gogreen 100' 12/3 sjt w-a contractor extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Has lighted green plugs and extra heavy molded plugs. Recommend for use with heavy duty equipment and tools. Etl listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.