
SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 3 Outlets, Orange, 25 ft
Mfr # GG-15125
Zoro # G605735199
product price:Â $44.15
/eaKey Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Orange
Power Indicator
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GG-15125
Zoro #
G605735199
UPC #
815333017423
Country of Origin
China
Dimensions
Wire Size
14 AWG
Cord Length
25 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Orange
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
120V AC
Max. Amps
15A
Description
The gogreen power 25' 14/3 3-outlet extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Turn 1 outlet into 3 outlets to accommodate your needs. Great for use around your garage and with other electrical devices. Plug illuminates to show when power is on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.