SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 3 Outlets, Orange, 8 ft

  • Mfr # GG-15008

  • Zoro # G608445071


product price:  $35.85
/ea
Sold in multiples of 2 for $71.70

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Power Indicator
Yes
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG-15008
Zoro #
G608445071
UPC #
815333018116
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
8 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Orange
Power Indicator
Yes
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
ETL Listed

Description

Gogreen power 16/3 sjtw 8ft 3 outlet heavy duty extension cord, gg-15008 - orange the gogreen power 16/3 8ft 3 outlet extension cord is designed to withstand the toughest elements. Manufactured using sjtw allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains a 3 outlet heavy duty molded plug and a lighted female end to show power is flowing. The 16/3 cord is rated at 13 amps to deliver the maximum amount of power. To meet industry standards, cord is etl approved and certified.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.