Zoro Homepage

SJTW Extension Cord, Indoor/Outdoor, 6 ft

  • Mfr # GG-36001

  • Zoro # G305989588


product price: $20.19
/ea
Sold in multiples of 3 for $60.57

Key Features

Trade Designation
SJTW
Location
Indoor/Outdoor
Jacket Color
Green
Gauge/Conductor
18/2
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-36001
Zoro #
G305989588
UPC #
815333017317
Country of Origin
China

Dimensions

Wire Size
18 AWG
Cord Length
6 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Jacket Color
Green
Gauge/Conductor
18/2
Number of Conductors
2
Max. Amps
13A

Description

Gogreen power 18/2 sjtw 6ft indoor / outdoor floodlight holder kit, gg-36001 - green the gogreen power indoor/outdoor floodlight holder kit was designed to withstand the toughest elements. Manufactured with premium heavy duty plastic, the floodlight holder contains impact resistant closed lens housing that protects the bulb from moisture, dust and dirt. Simply target the light where you need it without having to reposition it by using the adjustable neck. Unit comes with a flat base and spike base for multi-purpose needs and has a 13 amp rating to allow for maximum power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.