ADX-12 Dispenser -
- Mfr # 8884-06
- Zoro # G808435902
product price:Â
$
46.29
/ea
Key Features
Color
Gray
Material
Acrylonitrile Butadiene Styrene (ABS)
Refill Size
1250 mL
Form
Foam
Operation Mode
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8884-06
- Zoro #
- G808435902
- UPC #
- 73852023183
- Country of Origin
- United States
Dimensions
- Refill Size
- 1250 mL
- Depth
- 3.98 in
- Height
- 11.89 in
- Width
- 4.64 in
- Size
- 1250 mL
Details
- Color
- Gray
- Material
- Acrylonitrile Butadiene Styrene (ABS)
- Form
- Foam
- Operation Mode
- Manual
- Includes
- Included Adhesive Tape or Optional Hardware
- Dispenser Mount Type
- Wall
- Features
- SANITARY SEALEDâ„¢ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSEâ„¢ feature
- Hygiene Series
- ADX
Description
Gojo adx-12 dispenser - 8884-06 high-capacity 1250 ml gojo adx-12 dispenser is ideal for high-traffic areas. Large sight window, skylight, and crystal clear refill bottles make it easy to check fill status. Converts to a locking dispenser at any time by simply removing the key from inside the dispenser. Fully ada compliant. Controlled collapse refill bottles hold their shape as they empty for a more attractive overall appearance. Removable pump makes recycling easy. Sanitary sealed refills are made of durable, recyclable pet material, using 30 percent less plastic than rigid hdpe bottles. Gray color.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.