Shop All Rags & Towels
Gojo
FAST TOWELS Hand Cleaning Towels, Blue, 60/Pack, PK6
Mfr # 6285-06
Zoro # G801847993
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended For Brake Dust; Carbon Black; Clay; Grease; Grime; Mud; Oil; Soil
- Color Blue
- Application Hand Washing
- Fragrance Fresh Citrus
- Wipes per Container 60
Product Information
- Brand Gojo
- MFR # 6285-06
- Zoro # G801847993
- Country of Origin United States
- Category Rags & Towels
Dimensions
Length | 11" |
Width | 7 3/4" |
Details
Description
Multi-purpose wet towels for quick, convenient cleaning. Large, single textured wet shop towel. All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces. Contains skin moisturizers to help prevent dryness and irritation. For use anywhere heavy duty cleaning is required; no water needed. Fresh citrus scent. Effective on dirt, oil and grease.
- •Large, single textured wet shop towel.
- •All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces.
- •Contains skin moisturizers to help prevent dryness and irritation.
- •For use anywhere heavy duty cleaning is required; no water needed.
- •Fresh citrus scent.
- •Effective on dirt, oil and grease.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB 6.5 in. W Soft Bristle Wood Handle Masonry Brush (11943)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2020CEA (BWK2020CEA)
- BRADY Absorbent Roll, 54 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP328-DP)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Black (B204)
- GOJO Scrubbing Towels, Hand Cleaning, Silver/Yellow, 10 1/2x12, 72/Bkt, PK6 (6396-06)
- GOJO Scrubbing Towels (6398-02)
- GOJO Packaged Scrubbing Towels, Citrus, Pack of 80 (6380-04)
- GOJO Scrubbing Towels, Hand Cleaning, Silver/Yellow, 10 1/2 x 12, 72/Bucket (6396-06)
- GOJO FAST TOWELS Hand Cleaning Towels, 9 x 10, Blue, 225/Bucket, PK2 PK (6299-02)
- GOJO Scrubbing Towels (6380-04)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- Gojo Rags & Towels