Shop All Rags & Towels
Gojo
Scrubbing Towels, Hand Cleaning, Silver/Yellow, 10 1/2 x 12, 72/Bucket
Mfr # 6396-06
Zoro # G002694686
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cloth
- Size 10 1/2 x 12
- Color Silver/Yellow
- For Use With 6301-01
- Paper Towel Type Hand/Body Wet Wipe
Product Information
- Brand Gojo
- MFR # 6396-06
- Zoro # G002694686
- UPC # 73852012163
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 10 1/2 x 12 |
Length | 12" |
Width | 10 1/2" |
Outside Diameter | 5 3/8" |
Details
Description
Dual-textured wet towels for quick, convenient cleaning. Dual textured with a scrubbing side for removing tough soils and a smooth side for quick dirt absorption. Extra-large towels for superior cleaning capacity. Contains skin conditioners to help prevent dryness and irritation. For use anywhere heavy duty cleaning is required; no water needed. Fresh citrus scent. Effective on oil, grease, paint, adhesives, tar, and asphalt.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Landmark Series® Sable Container Stationary/Moving Collar (3975-L3)
- ARM & HAMMER Baking Soda, 15 lb Bag (97403)
- ETTORE Super Squeegee Channel 24 Inch (11030)
- BLACK SWAN Fitting Brush 1/2" (11000)
- GOJO FAST TOWELS Hand Cleaning Towels, Blue, 60/Pack, PK6 (6285-06)
- GOJO FAST TOWELS Hand Cleaning Towels, 7.75 x 11, 130/Bucket, PK4 PK (6298-04)
- GOJO Scrubbing Towels (6380-04)
- GOJO Packaged Scrubbing Towels, Citrus, Pack of 80 (6380-04)
- GOJO FAST TOWELS Hand Cleaning Towels, 9 x 10, Blue, 225/Bucket, PK2 PK (6299-02)
- GOJO Scrubbing Towels (6398-02)
- SCOTT Choose-A-Sheet Mega RL Paper Tow, 30 Rolls (KCC 36371)
- Gojo Rags & Towels