Shop All Dispenser Lotions
Gojo
HAND MEDIC Professional Skin Conditioner, 5 oz Tube
Mfr # 8150-12
Zoro # G401962973
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Tube
- Size 5 oz
- Standard NSF E4 Registered
- Weight 0.396 lbs
Product Information
- Brand Gojo
- MFR # 8150-12
- Zoro # G401962973
- UPC # 73852081503
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 5 oz |
Details
Description
Fragrance-free skin conditioner, specially formulated for industrial environments. Helps prevent dry, cracked skin by maintaining skin's moisture level. Absorbs quickly with no greasy after-feel. Silicone-free. Dermatologist tested. Latex glove compatible.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Anti Static Brush, Soft, 5 in L Handle, 1 in L Brush, 6 in L Overall (3321)
- SEYMOUR MIDWEST Snow Squeegee, 36", 66" Blue Handle (96636)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29146)
- 3M Disinfectant, 1 qt. Packets, Unscented, 2 PK (85938)
- GOJO HAND MEDIC Skin Conditioner, 685mL, Cartridge Refill for ADX-7 Dispenser, Fragrance Free, 4 Pack (8745-04)
- GOJO HAND MEDIC Skin Conditioner, 2oz Squeeze Bottle, PK12 (8142-12)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, Fragrance Free, 12 Pack (8150-12)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Hand & Body Lotion (35362), 1.0 L Bottles, White, Fresh Fragrance, 1 Bottle (35362)
- SC JOHNSON PROFESSIONAL Skin Conditioner, 1L, White, Unscented, PK6 (RES1L)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD-CR)
- ZEP Hand Soap, Liquid, 500mL, Pump Bottle, PK12 (319906)
- Gojo Dispenser Lotions