Gojo
HAND MEDIC Skin Conditioner, 2oz Squeeze Bottle, PK12
- Zoro #: G5212776
- Mfr #: 8142-12
Hover or click to zoom Tap to zoom
$69.98
pkg. of 12 ($5.83/ea)
- Hygiene Series: Hand Medic
- Packaging Type: Squeeze Bottle
- Size: 2 oz
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $69.98
Gojo #8142-12 Specifications
- Zoro #: G5212776
- Mfr #: 8142-12
- Hygiene Series: Hand Medic
- Packaging Type: Squeeze Bottle
- Size: 2 oz
- Hygiene Properties: None
- Hygiene Form: Liquid
- Fragrance: Unscented
- Requires Dispenser: No
- Package Type: Tube
- Color: White
- Item: Skin Conditioner
- Formula: Glycerin
- Country of Origin (subject to change): United States
Description
Skin Conditioner, Skin Conditioner, Hygiene Series Hand Medic, Requires Dispenser No, Packaging Type Squeeze Bottle, Hygiene Form Liquid, Size 2 oz, Hygiene Properties None, Formula Glycerin, Fragrance Unscented, Color White, Package Quantity 12
Restrictions and Compliance
- ***
Reviews of Gojo #8142-12
Explore more
- GOJO HAND MEDIC® HAND MEDIC® Skin Conditioner, 685mL, Refill for ADX-7™ Dispenser, PK4 8745-04
- GOJO HAND MEDIC Professional Skin Conditioner, 5oz Tube, PK12 8150-12
- GOJO Lotion Skin Cleanser, 800mL, Refill for Bag-in-Box Soap Dispenser, PK12 9112-12
- GOJO HAND MEDIC® Skin Conditioner, 8 oz. Pump Bottle 8145-06
- R&R Pregloving Moisturizing Lotion, 16 oz. ICL-16-ESD
- JOHNSON & JOHNSON Johnson & Johnson JOJ3600 Moisturizing Lotion- Nongreasy- Fragrance-fee- 12oz. JOJ3600
- ZERO DEFECTS Zero-D Hand Lotion, 4 oz. Bottle RT-ZEROD-4OZ
- R&R Pregloving Moisturizing Lotion, 1 gal. ICL-GAL-CR
- R&R Pregloving Moisturizing Lotion, 8 oz. ICL-8
- KLEENEX Gentle Lotion Foam Skin Cleanser Floral Pink 1L 6/Cs 91556
- R&R Pregloving Moisturizing Lotion, 32 oz. ICL-32-CR
- Gojo Dispenser Lotions