Zoro Homepage

4 oz Sta-Bil Fuel Stabilizer

  • Mfr # 22204

  • Zoro # G815774735


product price: $20.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22204
Zoro #
G815774735
UPC #
73905011044
Country of Origin
China

Description

Features -Eliminates the need to drain fuel prior to storage -Ensures quick easy starts after storage -Prevents gum and varnish build-up -Effective in all gasoline including Ethanol blends up to E-85 -For all gasoline engines including 2-cycle -Perfect for collector cars generators lawn mowers snow blowers etc -4 oz carded -Does not contain alcohol Usage Directions -1 oz. 30mL treats up to 2.5 gallons 9.5L of fuel. Use Sta-Bil only with Fresh Fuel and keep gas can or tank 95% full to avoid condensation build up in tank during storage. Run engine for 5 minutes after adding product to treat entire fuel system. Specifications - Capacity: 4 oz - Weight: 0.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.