Shop GOO GONE
See all product information
Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator, PK12
Mfr # 2100
Zoro # G301962769
product price:Â $60.79
/pk 12, $5.07/eaKey Features
Form
Liquid
Application
Non-porous Hard Surfaces; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
For Use On
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Container Type
Pen Applicator
Fragrance
Citrus
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2100
Zoro #
G301962769
UPC #
-
Country of Origin
United States
Dimensions
Size
034 oz
Details
Item
Pen Cleaner
Form
Liquid
Application
Non-porous Hard Surfaces; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
For Use On
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Container Type
Pen Applicator
Fragrance
Citrus
Primary Chemical
Hydrotreated light distillates; d-Limonene; Tripropyleneglycol methyl ether
Effective to Remove
Adhesives; Tar; Gum; Grease; Crayon; Glue; Lipstick; Oil; Permanent Marker; Tree Sap
Cleaner Form
Liquid
Contains
Hydrotreated light distillates; d-Limonene; Tripropyleneglycol methyl ether
Includes
Includes 12 pens.
Weight
1.06 lbs
Package Type
Pen Applicator
Surface
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Removes
Adhesives, Tar, Gum, Grease, Crayon, Glue, Lipstick, Oil, Permanent Marker, Tree Sap
Description
Say goodbye to gummy, greasy, gooey problems. Convenient pen makes it easy to clean up sticky messes - simply press pen tip against the problem area, and rub the problem away. Chisel tip provides precise control in a spill-proof and unbreakable applicator. Safely removes adhesives, gum, tar, crayon, scuff marks, wax and sap. Excellent for use on hard non-porous surfaces, as well as carpeting, upholstery, clothing and more. Keep one in your handbag or briefcase--perfect for travel!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.