Shop TIDE
See all product information
Create Account
Bleach, 1 gal, Bottle
- Mfr # 70676
- Zoro # G021722650
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Chemical Flow Rate
Low
Container Size
1 gal
EPA Registered
No
Maximum RTU Yield per Container
5 gal
For Dispenser Series
Closed Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70676
- Zoro #
- G021722650
- UPC #
- 37000706762
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Chemical Flow Rate
- Low
- EPA Registered
- No
- Maximum RTU Yield per Container
- 5 gal
- For Dispenser Series
- Closed Loop
- Item
- Bleach
- Fragrance
- Unscented
- Label Number
- 5-40
- Minimum RTU Yield per Container
- 5 gal
- Series
- P&G Pro Line(R)
- Container Type
- Bottle
- Label Color Coding
- Green
- pH Value
- Neutral
Description
Chemical Flow Rate Low, Label Number 5-40, Label Color Coding Green, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Not Applicable, Concentrated, Maximum RTU Yield per Container 5 gal, Minimum RTU Yield per Container 5 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Unscented, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.