
Pro-Power Cleaner, Citrus Scent, 1 qt Bottle, PK6
Mfr # 2112CT
Zoro # G6100925
product price:Ā $80.93
/pk 6, $13.49/eaKey Features
Form
Liquid
Application
Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
For Use On
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Container Type
Bottle
Fragrance
Citrus
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2112CT
Zoro #
G6100925
UPC #
70048779305
Country of Origin
United States
Dimensions
Size
1 qt
Details
Item
Pro-Power Cleaner
Form
Liquid
Application
Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
For Use On
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Container Type
Bottle
Fragrance
Citrus
Primary Chemical
Petroleum distillates, hydrotreated light (64742-47-8), D-Limonene
Effective to Remove
Caulk; Silicone; Contractor's adhesive; Grease; Tar; Tape; Tape residue; Varnish; Wax; Glue
Package Type
Bottle
Contains
Petroleum distillates, hydrotreated light (64742-47-8), D-Limonene
Weight
11.56 lbs
Surface
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Cleaner Form
Liquid
Removes
Caulk, Silicone, Contractor's adhesive, Grease, Tar, Tape, Tape residue, Varnish, Wax, Glue
Description
Goo GoneĀ® Pro-Power Cleaner, Citrus Scent, 1 qt Bottle, 6/Carton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.