Garden Wizard Raised Bed Garden - Dark Granite
- Mfr # GW-RBG-DAR
- Zoro # G822918245
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Width
50 in
Length
50 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW-RBG-DAR
- Zoro #
- G822918245
- UPC #
- 854518002472
- Country of Origin
- United States
Dimensions
- Width
- 50 in
- Length
- 50 in
- Height
- 10 in
Details
- Color
- Dark Granite
Description
The Good Ideas Garden Wizard Raised Bed Garden is a patented design that uses four 50" wall sections to enclose a 4'x4'x10" space. This self-watering bed makes use of special soaker hoses that connect to each wall. The unique soaker hoses use a slow-drip, wicking action that only delivers water to the soil when needed. When you fill one wall with water, it transfers to each of the other walls while simultaneously watering the garden. The Raised Bed Garden takes no more than 5 minutes to set up from start to finish. Simply lay out your setup location, connect the wall sections with the pins, and attach your included soaker hoses. Each garden bed can be expanded with the matching Good Ideas Garden Wizard Self-Watering Border Walls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.