Shop GOOD IDEAS
See all product information
Create Account
Rain Wizard 65 Gallon Rain Barrel - Black
- Mfr # RW65-BLK
- Zoro # G822918085
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Capacity
65 gal
Color
Black
Length
26.5 in
Width
25 in
Style
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RW65-BLK
- Zoro #
- G822918085
- UPC #
- 818755012199
- Country of Origin
- United States
- Capacity
- 65 gal
- Color
- Black
- Style
- Solid
Dimensions
- Length
- 26.5 in
- Width
- 25 in
- Height
- 35.125 in
Description
The Rain Wizard 65 is a rustic, faux oak rain barrel with a distressed wood-grain texture that's highly detailed and a one-cubic-foot, self-draining planter top. It holds 65 gallons and has a fine mesh screen to keep out debris along with front-facing overflow. This barrel features connection points for linking to other rain barrels and a flat-back that can sit right up against exterior walls. Two standard 3/4" metal spigots are included. Incredibly strong, this rain barrel can take heavy impacts and holds up against the weather thanks to its sturdy, BPA-free plastic construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.