Shop GOOD IDEAS
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rain Wizard American Oak With Darkened Ribs And Stand - Oak
- Mfr # RW-2SD050-OAK
- Zoro # G822918108
product price:Â
$
286.99
/ea
Key Features
Color
Oak
Width
23 in
Style
Barrel and Stand
Height
51.5 in
Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW-2SD050-OAK
- Zoro #
- G822918108
- UPC #
- 818755013097
- Country of Origin
- United States
Dimensions
- Width
- 23 in
- Height
- 51.5 in
- Length
- 23 in
Details
- Color
- Oak
- Style
- Barrel and Stand
Description
The Rain Wizard American Oak is an attractive, high-quality 50-gallon rain saver. The deep faux wood grain texture and the darkened ribs pop out and capture the eye. The authentic whiskey barrel look is completed with two metal spigots. These 3/4" spigots work with all standard hoses and are located to optimize flow: One at the bottom to get the most out of the barrel and one on the side to utilize buckets and linking. The top of the barrel has a locking, removable top. At the center of the lid is a mesh screen that will accommodate all standard downspouts and keep out debris. The tapered nature of the lid minimizes splashing and funnels all the water towards the screen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.