Rain Wizard Universal Rain Barrel Stand - Khaki
- Mfr # RW-UNI001-KHA
- Zoro # G522918286
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Color
Khaki
Length
24.75 in
Height
14.75 in
Width
28.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RW-UNI001-KHA
- Zoro #
- G522918286
- UPC #
- 818755012656
- Country of Origin
- United States
- Color
- Khaki
Dimensions
- Length
- 24.75 in
- Height
- 14.75 in
- Width
- 28.75 in
Description
Most rain barrels on the market don't fully utilize the water they hold because the spigot is located about halfway up the barrel. This allows buckets to be filled but leaves about a quarter of the water standing behind which can be hazardous. Barrels with optimally located spigots don't allow room for filling buckets and leave hoses as the only draining option. The Rain Wizard Universal Stand solves these issues by lifting and supporting the rain barrel off the ground. With the increased elevation, buckets can be easily placed below the spigot without awkward tilting or maneuvering, and the barrel can drain at a much faster rate. The Universal Stand will fit nearly every rain barrel produced by Good Ideas with a round 19 to 26 inch base (currently excludes Riverwalk, Savannah and Amphora series). The structured core is designed to hold over 1000 pounds of water weight, and the stand is available in a wide variety of colors to conveniently match your home or barrel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.