Shop GOOD IDEAS
See all product information
Create Account
Rain Wizard Rock Rain Barrel - Dark Granite
- Mfr # RWWR42-DAR
- Zoro # G622918278
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Color
Granite
Length
25.5 in
Height
30.5 in
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWWR42-DAR
- Zoro #
- G622918278
- UPC #
- 854518002427
- Country of Origin
- United States
- Color
- Granite
Dimensions
- Length
- 25.5 in
- Height
- 30.5 in
- Width
- 26 in
Description
The Rain Wizard Rock is a 42-gallon capacity rain barrel with a rock facade. Its unique shape and color realistically mimic the look of a natural rock protruding from the ground. The granite finish is made with a high-quality resin that's specially mixed to appear like stone. Set up is easy and fast: simply cut your downspout to length and screw in your included metal spigot.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.