Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Inch Fire Rated Round slim LED Selectable CCT Downlight, Slim

  • Mfr # G-96921

  • Zoro # G616218742


product price: $48.45
/ea

Key Features

Rated Life
50000 Hours
Watts
8W
Voltage
120-277V
Length
1.52 in
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-96921
Zoro #
G616218742
UPC #
24431969217
Country of Origin
China

Dimensions

Width
3.7 in
Length
1.52 in
Diameter
3.7 in

Details

Rated Life
50000 Hours
Watts
8W
Voltage
120-277V
Lumens
600 Lumen
Housing Material
Aluminum
Shape
Round
CRI
90
Features
Triac or 0-10V
Beam Angle
100°
Light Color
Selectable color temperature, soft White, Warm White, Neutral White, Cool White, Super White
Light Technology
LED
Indoor/Outdoor Usage
Outdoor, Indoor
Dimming Type
Triac or 0-10

Description

The Goodlite 3-Inch Fire-Rated Round Slim LED Downlight is a compact, energy-efficient lighting solution that provides both safety and style. With a selectable color temperature feature, you can easily choose between Soft White, Warm White, Neutral White, Cool White, and Super White, allowing you to customize your lighting to fit the mood of any room. This 8W LED downlight delivers 600 lumens of bright light, equivalent to a 50W incandescent bulb, while saving energy. Certified for fire safety with UL 263 and ASTM E119 standards, it offers up to two hours of fire protection, making it perfect for residential and commercial applications. The downlight is dimmable, offering flexibility with Triac or 0-10V dimming controls, and is rated for wet locations, making it suitable for kitchens, bathrooms, and other moisture-prone areas. Its slim profile 1.52" height ensures easy installation in tight spaces, and the frosted diffuser ensures smooth, even light distribution. With a lifespan of 50,000 hours and a CRI of 90+ for accurate color rendering, this downlight ensures long-lasting performance and vibrant illumination. The Goodlite 3-Inch Fire-Rated Round Slim LED Downlight is the ideal choice for safe, efficient, and customizable lighting in any environment.


  • Certified Fire Safety Excellence: Beyond mere compliance, each unit in our range is meticulously certified for fire safety, meeting stringent regulations. This certification ensures that our lights are not only safe but also ideal for use in projects where certified fire-rated products are a must, offering peace of mind in high-stakes environments
  • Versatile and Seamless Dimming Capabilities: Our downlights are engineered for compatibility with both Triac and 0-10V dimming systems, offering you complete control over the lighting intensity. This versatility ensures a tailored lighting experience, whether you're setting the mood in a dining area or need bright light for a workspace
  • Exceptional Color Rendering for True-to-Life Illumination: With a high Color Rendering Index (CRI) of 90+, these downlights reveal the vibrant, true colors of your space. Whether it's showcasing the nuances in artwork or creating the perfect ambiance in a living room, our lights ensure that every hue is displayed in its full glory
  • Superior Energy Efficiency with LED Technology: Harness the power of advanced LED technology, offering an eco-friendly lighting solution that significantly reduces energy consumption. Our lights provide the brilliance of traditional lighting at a fraction of the power, making them a cost-effective and sustainable choice for any setting
  • Long-Lasting and Robust Construction: Designed to stand the test of time, each downlight boasts a remarkable 50,000-hour lifespan, minimizing the need for replacements. The robust construction, coupled with a sleek, modern design, ensures that these lights not only perform exceptionally but also enhance the aesthetic of any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.