Shop GOODLITE

6 Inch Smooth Square Retrofit, Goes in a 6 inch Housing, R6/15W/SQ/LED/5CCT 1300 Lumen, 15W

  • Mfr # G-48336

  • Zoro # G216218753


product price:  $46.99
/ea

Key Features

Light Technology
LED
Watts
15W
Dimmable
Yes
Voltage
120V
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G-48336
Zoro #
G216218753
UPC #
696304483368
Country of Origin
China

Dimensions

Length
3 in
Width
7.2 in
Diameter
7.2 in

Details

Light Technology
LED
Watts
15W
Lumens
1300 Lumen
Dimmable
Yes
Voltage
120V
Rated Life
50000 Hours
Light Distribution Shape
Square
CRI
90
Housing Material
Aluminum
Bulb Base Type
E26
Bulb Beam Angle
100°
Indoor/Outdoor Usage
Outdoor, Indoor
Connectivity Technology
Normal Bulb
Light Color
Selectable, 2700K,3000K,3500K,4100K,5000K,
Features
Dimmable

Description

The 6 Inch Smooth Square Retrofit R6/15W/SQ/LED/5CCT G-48336 is an energy-efficient and versatile lighting solution designed to fit 6-inch housings. With a bright output of 1300 lumens while consuming only 15W of power, it offers impressive illumination for both indoor and outdoor spaces. This retrofit light features a 5CCT selectable color temperature range, allowing you to choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4100K Cool White, and 5000K Daylight to customize the lighting to your preference. Equipped with a 100° beam angle and a high Color Rendering Index CRI of 90, it ensures vibrant, accurate color representation. Dimmable for flexibility, the light can be easily controlled using push-button or app methods. With a long lifespan of 50,000 hours, this retrofit light offers both reliability and energy savings, making it an ideal choice for various applications.


  • Bright and Energy-Efficient: Delivers 1300 lumens of brightness while consuming only 15W of power.
  • 5CCT Selectable: Choose from 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4100K (Cool White), and 5000K (Daylight) for customizable lighting.
  • Long Lifespan: Built to last up to 50,000 hours, reducing the need for frequent replacements.
  • Versatile Use: Suitable for both indoor and outdoor applications, offering a 100° beam angle and excellent color rendering with a CRI of 90.
  • Dimmable and Convenient Control: Features dimming capabilities and can be controlled with push-button or app for easy light adjustments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.