LED Recessed Ultra-Thin Square Slim Wafer Downlight, S4/12W/SQ/LED/5CCT 850 Lumen

  • Mfr # G-20226

  • Zoro # G316218752


product price:  $36.15
/ea

Key Features

Length
2 in
Housing Material
Aluminum
Rated Life
50000 Hours
Watts
12W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-20226
Zoro #
G316218752
UPC #
749354202264
Country of Origin
China

Dimensions

Length
2 in
Width
4.75 in
Diameter
4.75 in

Details

Housing Material
Aluminum
Rated Life
50000 Hours
Watts
12W
Voltage
120V
Lumens
850 Lumen
CRI
90
Shape
Square
Beam Angle
100°
Features
Dimmable (Triac)
Light Color
Color Selectable 5CCT 2700K-3000K-3500K-4100K-5000K
Bulb Base Type
GX53
Indoor/Outdoor Usage
Outdoor, Indoor
Light Technology
LED
Dimming Type
Triac

Description

The Goodlite 4-inch 12W LED Recessed Ultra-Thin Square Slim Wafer Downlight G-20226 combines modern design with powerful illumination, offering 850 lumens of brightness while consuming just 12 watts of power, equivalent to a 75W traditional bulb. Its sleek, ultra-thin square profile complements contemporary interiors, providing a stylish alternative to traditional round downlights. With five color temperature options ranging from a warm 2700K to a cool 5000K, it offers versatile lighting for any occasion, whether creating a cozy ambiance or a bright, productive workspace. This energy-efficient downlight has a long lifespan of 50,000 hours, making it a durable and sustainable choice for residential and commercial spaces. Featuring a high CRI of 90+ for superior color accuracy, it ensures vibrant and true-to-life colors, enhancing the visual appeal of any room. Easy to install with its flush mount design and 120V compatibility, it is an ideal solution for various indoor applications.


  • Modern Design and Enhanced Illumination: The Goodlite 4-inch LED Downlight combines a sleek square design with powerful lighting. Delivering 850 lumens from a 12W unit, it brightens spaces efficiently, making it perfect for both residential and commercial settings. Its ultra-thin profile provides a contemporary look that complements modern interiors, offering a stylish alternative to traditional round downlights
  • Customizable Lighting Experience: With 5-color temperature options ranging from a warm 2700K to a cool 5000K, this LED downlight caters to various lighting needs. Whether creating a relaxing ambiance in living spaces or a productive atmosphere in work areas, the adjustable settings ensure the right mood for every occasion
  • Energy Efficient and Long-Lasting: This downlight is not only energy-efficient, using only 12 watts of power, but also offers the brightness of a 75W traditional bulb. Its long lifespan of 50,000 hours, backed by a 3-year warranty, ensures lasting performance, making it an economical and sustainable choice
  • Superior Color Accuracy for Vibrant Environments: With a high CRI of 90+, the downlight renders colors accurately and vividly, enhancing the visual appeal of your space. This feature is crucial in areas where true color representation is important, such as in retail settings, art displays, or simply for creating a lively interior atmosphere
  • Versatile and User-Friendly Installation: Designed for flush mount ceiling integration, this downlight offers a neat and tidy finish, contributing to the overall aesthetic of any space. The 120V compatibility and included installation instructions make it easy to install, suitable for a variety of indoor applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.