LED Regress Round Slim Ceiling Light with Junction Box, RS5/23W/R/LED/5CCT, 1800 Lumens, 23W

  • Mfr # G-20242

  • Zoro # G716218765


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Watts
23W
Rated Life
50000 Hours
Length
2 in
CRI
90
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-20242
Zoro #
G716218765
UPC #
749354202424
Country of Origin
China

Dimensions

Width
5.95 in
Length
2 in
Diameter
5.94 in

Details

Watts
23W
Rated Life
50000 Hours
CRI
90
Voltage
120V
Housing Material
Aluminum
Shape
Round
Lumens
1800 Lumens
Features
Dimmable (Triac)
Bulb Base Type
IC
Dimming Type
Triac
Light Color
Selectable Color Temperature 2700K,3000K,3500K,4100K,5000K
Beam Angle
100°
Indoor/Outdoor Usage
Outdoor, Indoor
Light Technology
LED

Description

The Goodlite 5 Inch LED Regress Round Slim Ceiling Light offers versatility, energy efficiency, and superior performance for both residential and commercial use. This dimmable, IC-rated light comes with a selectable 5-color temperature feature, allowing users to choose between Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4100K, and Super White 5000K by simply flipping a switch. With its 23W power usage providing 1800 lumens of brightness, this light is equivalent to a traditional 200W bulb, offering energy savings of over 80%. Rated for wet locations and airtight with a safe insulation contact, it is ideal for a variety of applications, including indoor and outdoor spaces, eaves, showers, and remodels. The smooth dimming feature ensures optimal lighting control, reducing brightness from 100% to 5% without flickering. With a lifespan of 50,000 hours, the Goodlite LED light saves money and enhances any space with high-quality, customizable lighting.


  • 5CCT: This LED Regress panel light is 5CCT selectable, the color temperature can be Soft White (2700K), Warm White(3000K ), Neutral White (3500K), Cool White(4100K) & Super White(5000K), just push the switch to choose the color temperature you want. 1 panel light meets your needs of 5 different color temperatures.
  • Highly rated for multiple locations:
  • DIMMABLE:
  • Best Choice for Commercial & Residential Use: Super bright & eye protection design provides the best lighting experience.
  • Saves money save over 80% on electricity -will last 50, 000 hours = 45.6 years when on every day for 3-hours/day. With an estimated yearly cost of $126, = $672 savings over the life of the bulb,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.