LED Regress Square Slim Luminaire, RS3/10W/SQ/LED/5CCT, 750 Lumen, 10W

  • Mfr # G-48338

  • Zoro # G416218768


product price:  $63.45
/ea

Key Features

Voltage
120V
Watts
10W
Bulb Base Type
IC
Lumens
750 Lumen
Indoor/Outdoor Usage
Outdoor, Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-48338
Zoro #
G416218768
UPC #
696304483382
Country of Origin
China

Dimensions

Length
2 in
Width
2.91 in
Diameter
3.7 in

Details

Voltage
120V
Watts
10W
Bulb Base Type
IC
Lumens
750 Lumen
Indoor/Outdoor Usage
Outdoor, Indoor
Rated Life
50000 Hours
CRI
90
Material
Aluminum
Light Color
Selectable Color Temperature 2700K, 3000K, 3500K, 4100K, 5000K,
Fixture Shape
Square
Beam Angle
100°
Light Technology
LED
Features
Dimmable (Triac)
Dimming Type
Triac

Description

Behold the Goodlite 2-inch LED Round Slim Ceiling Light, a symphony of light encased in a circular frame of elegance. This fixture emerges as a beacon of innovation, equipped with a state-of-the-art junction box and a mesmerizing Color Selectable feature, spanning a spectrum from a cozy 2700k to a crisp 5000k. Embodying the epitome of efficiency, the 8W engine of this round luminaire effortlessly matches the luminosity of a 50W traditional bulb, emitting an awe-inspiring 500 lumens of brilliant light, casting a glow that captivates and enchants. The slender 2.15-inch silhouette is a marvel of design, ensuring a seamless integration into any space, particularly where conventional lighting solutions falter. Its round form is more than just a functional element; it's a versatile piece of art, blending harmoniously with diverse interior designs, adding a touch of timeless elegance. The fixture's 100-degree beam spread is a testament to its prowess, eliminating shadows and uniformly illuminating spaces like corridors and rooms with low ceilings. This lighting masterpiece is not only IC rated and airtight but also safe for contact with insulation, epitomizing versatility and safety. The installation process is revolutionized with the inclusion of "quick connect" push-in terminals.


  • Radiant Efficiency in a Petite Package: Unveil a world of illumination with our 2-inch light fixture, boasting a brilliant 500 Lumens output. Despite its small stature, this light punches above its weight, delivering a powerful glow to brighten any location
  • Smooth Dimming Capability: Set the perfect tone for every moment with smooth and seamless dimming. This light gracefully transitions from a vibrant glow to a soft whisper, offering precise control over your environment's ambiance
  • Elegant Design, Universal Fit: With a timeless design, this luminary masterpiece complements any decor, providing a touch of sophistication to your space. Its compact form factor is a testament to the adage that true elegance lies in simplicity
  • Vivid Color Precision: Discover the essence of color with our high CRI light, which captures and reflects hues with stunning accuracy. It transforms spaces into vibrant canvases, making it indispensable for areas where color plays a crucial role
  • Enduring and Adaptable Performance: Engineered for excellence, our light promises an extensive operational lifespan, ensuring that it shines on, no matter the setting. Its robust construction is matched by a versatility that makes it suitable for every locationjust add as many as needed to achieve your desired brilliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.