LED Regress Trimless Round Slim Luminaire, RS3/10W/R/LED/TL/5CCT, 750 Lumen, 10W

  • Mfr # G-96721

  • Zoro # G316218721


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Length
1.93 in
Watts
10W
Housing Material
Aluminum
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G-96721
Zoro #
G316218721
UPC #
24431967213
Country of Origin
China

Dimensions

Length
1.93 in
Width
2.85 in
Diameter
4.52 in

Details

Lumens
750 Lumen
Voltage
120-277V
Watts
10W
Housing Material
Aluminum
CRI
90
Rated Life
50000 Hours
Shape
Round
Light Color
5 Color Selectable 2700k - 3000K - 3500K - 4100K - 5000K
Bulb Base Type
IC
Features
Triac or 0-10V
Beam Angle
100°
Light Technology
LED
Dimming Type
Triac or 0-10V
Indoor/Outdoor Usage
Outdoor, Indoor

Description

Discover the transformative power of Goodlite's 3" LED Regress Trimless Round Slim Fixture, where innovative design meets unparalleled functionality. Elegantly crafted to complement any indoor space, this Recessed lighting solution offers a brilliant 750 Lumens output, enveloping your environment in a radiant yet soothing light. At the heart of its excellence is the 5CCT color temperature selection, ranging from a Soft White 2700K to Warm White 3000K, Neutral White 3500K, Cool White 4100K, or Super White 5000K, providing unmatched versatility and customizability. Whether you're setting the mood for a romantic dinner or need bright, clear lighting for your workspace, this fixture adapts to every need with a simple switch. Not only does this fixture prioritize your lighting preferences, but it also respects your energy bills and the environment. Consuming a mere 10 watts of power, its energy-efficient LED technology ensures that your spaces are illuminated without excess energy consumption. Additionally, its remarkable 50,000-hour lifespan stands as a testament to the durability and quality that Goodlite promises with every product. The Goodlite LED Recessed Fixture goes beyond the norm to offer a seamless integration into your existing electrical setup. Its compatibility with both Triac & 0-10V dimming systems allows you to control the brightness level with precision, while the multi-volt design ensures it functions flawlessly in a range of voltage scenarios. Certified with an ETL Listing and wet-rated, it's evident that safety and versatility are at the forefront. Whether it's installed in a moisture-prone bathroom or a dry living room, this fixture maintains its integrity and performance. Incorporating this lighting fixture into your home or office is made effortless, thanks to the included cut-out template and installation instructions. Even those new to DIY can have their spaces transformed in no time. Choose Goodlite's 3" LED Recessed Fixture for a lighting experience that's as luxurious as it is reliable


  • Sleek and Stylish Lighting: The Goodlite G-96721 offers a minimalist 3" LED regress trimless round design, delivering a sophisticated look that enhances any interior without drawing unnecessary attention.
  • Energy-Efficient Brilliance: At only 10 watts, this fixture provides a bright 750-lumen output, perfect for creating a well-lit space while conserving energy.
  • Seamless Integration: Designed for a variety of settings, the multi-volt capability (120-277V) along with wet rating and ETL listing make this a safe and adaptable choice for any indoor environment.
  • Ultimate Control and Comfort: Features like dimmable triac & 0-10V and 5CCT selectable color temperatures ensure you can create the right atmosphere with ease.
  • Longevity and Reliability: With an impressive lifespan of 50k hours, backed by a 3-year warranty, the G-96721 promises lasting performance and peace of mind

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.