LED Retrofit UNITS ROUND 4 in. R4/14W/R/LED/5CCT 1100 Lumen, 14W

  • Mfr # G-48331

  • Zoro # G816218764


product price:  $42.29
/ea

Key Features

Light Technology
LED
Width
4.95 in
Watts
14W
CRI
90
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-48331
Zoro #
G816218764
UPC #
696304483313
Country of Origin
China

Dimensions

Width
4.95 in
Diameter
4.95 in
Length
3.5 in

Details

Light Technology
LED
Watts
14W
Lumens
1100 Lumen
Light Distribution Shape
Round
CRI
90
Voltage
120
Dimmable
Yes
Rated Life
50000 Hours
Bulb Base Type
E26
Bulb Beam Angle
100°
Indoor/Outdoor Usage
Outdoor, Indoor
Housing Material
Aluminum
Light Color
5CCT 2700K - 3000K - 3500K - 4100K - 5000K
Connectivity Technology
Normal Bulb
Features
Dimmable

Description

The LED Retrofit Units Round 4" R4/14W/R/LED/5CCT by Goodlite offers an energy-efficient lighting solution with a bright 1100-lumen output, consuming just 14W of power. This dimmable LED downlight features a 5CCT color temperature range, allowing you to select from 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4100K Cool White, or 5000K Daylight to suit your spaces ambiance. With a 100° beam angle and a Color Rendering Index CRI of 90, it ensures high-quality, clear lighting for both indoor and outdoor environments. The unit is designed for easy installation with an E26 bulb base and is compatible with standard push-button or remote dimming controls. With a remarkable lifespan of up to 50,000 hours and a sturdy aluminum construction, this retrofit light provides long-lasting reliability, making it an excellent choice for various applications in both residential and commercial spaces.


  • Energy-Efficient: Provides 1100 lumens of brightness while consuming only 14W of power.
  • 5CCT Color Temperature: Select from 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4100K (Cool White), or 5000K (Daylight) to customize the lighting ambiance.
  • Dimmable: Easily adjust the light intensity with dimming capabilities for added control over your lighting environment.
  • Long Lifespan: Lasts up to 50,000 hours, offering durability and reduced maintenance costs
  • Versatile Usage: Suitable for both indoor and outdoor applications with a 100° beam angle and high CRI of 90 for excellent color accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.