Shop All Gas Heater Accessories
Goodman
LP Conversion Kit, Single Stage
Mfr # LPT-03
Zoro # G8831205
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single Stage Furnaces
- Includes Burner Orifice (B4089955), Conversion Label (B10259108), Installation Instructions (IO-734C), Spring Kit for Honeywell VR8215 Valve (0163M00078), Spring Kit for White-Rodgers 36G22 Valve (B1880007)
- Width (In.) 1 in
- Type LP
- Function Convert Natural Gas Units to Liquid Petroleum
Product Information
- Brand Goodman
- MFR # LPT-03
- Zoro # G8831205
- UPC # 193031105209
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Width (In.) | 1 in |
Height (In.) | 0.9 in |
Depth (In.) | 1 in |
Overall Length | 8 1/4 in |
Overall Height | 1 in |
Overall Width | 11 1/4 in |
Details
Description
Accessory Type LP Conversion Kit, Compatible with Product Type Single Stage Furnaces, Overall Height 1 in, Overall Length 8 1/4 in, Overall Width 11 1/4 in, Conversion Type NG to LP, Function Convert Natural Gas Units to Liquid Petroleum, Includes Burner Orifice (B4089955), Conversion Label (B10259108), Installation Instructions (IO-734C), Spring Kit for Honeywell VR8215 Valve (0163M00078), Spring Kit for White-Rodgers 36G22 Valve (B1880007)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contactor, 208-240V, 30A, 3P (C25DNY130)
- WHITE-RODGERS F19-0104 24V 2-Wire Zone Valve (F19-0104)
- AIRCARE Essential Oils, Induction, PK3 (EOVEL103PK)
- DAYTON Element (HV18022113015G)
- GOODMAN LP Conversion Kit, Goodman Amana (LPM-07)
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In (32V264)
- HONEYWELL 391937 Natural Gas To Lp (391937)
- HONEYWELL 394588 Lp To Natural Gas (394588)
- MR. HEATER LP Hose/Gauge Assmbly, 8ft Hose (F273718)
- PACKARD Combustion Air Booster, Replacement (65475)
- VESTAL MFG Cast Iron Ash Dump, 49 (24-001)
- Goodman Gas Heaters & Accessories