Blue Nylon Brush w/Quick Connect for 11/16" ID tubes, Pk25

  • Mfr # GTC-211Q-11/16

  • Zoro # G112482166


product price:  $148.99
/pk 25, $5.96/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Material
Nylon
Bristle Color
Blue
Food Grade
Not Food Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211Q-11/16
Zoro #
G112482166
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Diameter
0.018 in
Connection Size
Quick Connect
For Tube Diameter - Maximum
11/16 in
Overall Diameter
11/16 in
For Tube Diameter - Minimum
11/16 in

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Blue
Food Grade
Not Food Safe
Product Type
Tube Brush
Compatible Series
GTC-703Q
Application
Tubes
Connection Type
Quick Connection
For Tube Type
Enhanced, Smooth Bore
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Number of Brushes
25
Aggression Level
2
Spiral Type
Single Spiral
Compatible Brand
Goodway
Tip Type
Vinyl Tip
Connection Gender
Male
Stem Type
Single Stem

Description

Blue Nylon Brush w/Quick Connect for 11/16" ID tubes, Pk25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.