Descaling System, 50 gpm, 3/4 hp, 115V

  • Mfr # GDS-200-50
  • Zoro # G923510683
product price: 
$
12,236.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Hose Connection Size
1 1/2 in
Standards
CE Listed
Hose Connection Type
GHT
Cord Gauge
14/3
Hose Diameter
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GDS-200-50
Zoro #
G923510683
UPC #
790759002751
Country of Origin
Italy

Dimensions

Hose Connection Size
1 1/2 in
Hose Diameter
1 1/2 in
Overall Width
28 in
Cord Length
21 ft
Overall Height
43 in
Overall Depth
35 in
Hose Length
15 ft

Details

Standards
CE Listed
Hose Connection Type
GHT
Cord Gauge
14/3
Tank Capacity
50 gal
Product Type
Descaling System
Tank Material
Polyethylene
Mobility
Wheels
Flow Reversing
Instant Flow Reversal
Duty Cycle
Intermittent
Current
6.6 A
Item
Descaling System
Voltage
115V
Includes
(3) Circulation Hoses, Tank
Flow Rate - Maximum
50 gpm
For Chemical Descaler
ScaleBreak PulseFlo
Frequency
50 Hz
Body Material
Polyethylene
Horsepower
3/4 hp

Description

Descaling System, Voltage 115V, Hose Length 15 ft, Cord Gauge 14/3, Cord Length 21 ft, Tank Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews