Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear
Mfr # 15A884
Zoro # G4079205
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built In Dispenser with Hand Brake
- Length 1000 ft.
- Color Clear
- Gauge 80 ga
- Material LLDPE
Product Information
- Brand Goodwrappers
- MFR # 15A884
- Zoro # G4079205
- UPC # 016203211532
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 15" |
Length | 1000 ft. |
Width - Stretch Wrap | 15" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 1 in dia |
Overall Length | 1,000 ft |
Overall Width | 15 in |
Details
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 15 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Bill of Lading Form, 8-1/2 x 11, PK50 (TOP3847)
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- RITE IN THE RAIN All Weather Maxi Bound Book, Uni, 8-1/2in. (770F-MX)
- STARTECH.COM Parallel Network Print Server, PM1115P2 (PM1115P2)
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Cast Style, Clear (15A838)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A886)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Purple (15A846)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Blown Style, Purple (15A845)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Orange (15A891)
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- J.C PARRY & SONS CO. 120 Gauge Stretch Wrap - 18X1100', Cast (PVT18120GI)
- Goodwrappers Stretch & Shrink Wrap