Stretch Wrap, Cast, 42 Gauge, 12-13/16Wx1588'L, Clear
- Mfr # PVT12P842GI
- Zoro # G006375055
product price:Â
$
87.45
/pk of 4, $21.86/ea
Key Features
Material
Polyethylene
Color
Clear
Width
12-13/16 in
Gauge
42 ga
Length
1,588 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVT12P842GI
- Zoro #
- G006375055
- UPC #
- 16203231295
- Country of Origin
- China
- Item
- Stretch Wrap Film
- Material
- Polyethylene
- Color
- Clear
- Gauge
- 42 ga
Dimensions
- Width
- 12-13/16 in
- Length
- 1,588 ft
Description
THESE STRETCH WRAP ROLLS HOLD MATERIALS TOGETHER SAFELY WHILE PROTECTING THEM FROM DIRT, MOISTURE, THEFT, AND DAMAGE. THEY ARE MADE OF TOP-QUALITY LINEAR LOW DENSITY POLYETHYLENE CLEAR CAST FILM THAT OFFERS A HIGH YIELD, EASY-TO-STRETCH FORMULA. THESE WRAPS TO STRETCH AND CONFORM TIGHTLY TO SHIPMENTS, RESISTING EASY PUNCTURING ON SHARP CORNERS. THE HIGH CLARITY ALLOWS YOU TO IDENTIFY YOUR PRODUCTS EASILY WHILE SMOOTH RELEASE ENABLES YOU TO WRAP WITH EASE. THESE FILM WRAPS ARE WOUND ON A 3"ID CORE. THEY ARE SOLD AS 4 ROLLS PER CASE.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.