Shop GOODYEAR
See all product information
Create Account
GYTX20L - 12 Volt 20 AH, 270 CCA, Rechargeable High-Performance, SLA - AGM Battery
- Mfr # GY4140764
- Zoro # G523573316
product price:
$
90.79
/ea
Key Features
Voltage - Batteries
12V
Width
3.4 in
Color
Black
Height
6.1 in
Depth
6.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GY4140764
- Zoro #
- G523573316
- UPC #
- 810185370290
- Country of Origin
- Viet Nam
- Voltage - Batteries
- 12V
- Color
- Black
- Item
- Battery
Dimensions
- Width
- 3.4 in
- Height
- 6.1 in
- Depth
- 6.9 in
Description
Elevate your ride with Goodyear Batteries, where cutting-edge technology is inspired by a legacy of over 125 years of innovation and a steadfast commitment to integrity. The GYTX20L battery harnesses advanced absorbed glass mat construction, delivering spill-proof safety and excellent power density to meet the demands of modern riders. Engineered with the same dedication to quality that has defined Goodyear’s legacy, this battery is built to perform, whether you’re conquering rugged trails or gliding across open waters. Designed for power sport enthusiasts, this 12V 20Ah, 270CCA, AGM battery is your ultimate power source for motorcycles, ATVs, jet skis, snowmobiles, and much more.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.