Shop GOPOWERBIKE
Create Account
GoBreeze Folding Electric Bike with 350W Motor & 20 MPH Max Speed
- Mfr # BW3BBLK
- Zoro # G525041325
product price:
$
498.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BW3BBLK
- Zoro #
- G525041325
- UPC #
- 199874123516
- Country of Origin
- China
Description
The GoPowerBike GoBreeze Electric Bike is a compact folding step-through e-bike built for convenient everyday travel, city commutes, and space-saving storage. Designed with a distinctive low-step frame and powered by a 350W hub motor, it delivers smooth acceleration and reaches speeds of up to 20 MPH. Its removable 36V lithium-ion battery provides dependable riding range for daily use, while the foldable design makes it easy to store at home, in the office, or in your vehicle. Made for comfort and versatility, the GoBreeze offers three riding modes-pedal assist, throttle, and manual pedaling-plus multiple pedal assist levels to match different road conditions and rider preferences. It also features 16 in puncture-resistant tires, dual disc brakes, an LED display, and integrated front and rear lights for added safety and ride control. With practical extras like front and rear fenders, a kickstand, IPX4 water resistance, and a rear passenger seat option, the GoBreeze is a smart folding electric bike for riders who want portability, comfort, and everyday functionality. ⬤ Carbon steel bike folding step-through frame is strong and sturdy, ensuring long-term durability with 20 in inch tires. ⬤ Suitable for day and night riding with three modes: pedal assist, throttle, manual. ⬤ 350W motor allows for fast speeds of up to 20 MPH. ⬤ Removable 36V lithium-ion battery offers up to 35 mile range on a full charge on pedal assist (charging time: 4-5 hours). ⬤ Three pedal assist levels provide enough power for riding across various terrains. ⬤ Puncture-resistant tires handle tough rides with ease. ⬤ Dual Disc brakes let you come to a complete stop quickly. ⬤ LCD display shows pedal assist level, real-time speed, battery level, trip distance, and odometer for easy ride monitoring. ⬤ Built-in headlight and rearlight to deliver better visibility for you and others on the road. ⬤ Rear seat option suitable for an extra passenger. ⬤ Other features: Weight capacity: 265lb, kickstand included, front and rear fender included, IPX4 water-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.