
GoExpress V2 Folding Electric Bike 20mph Max Speed & 750W Motor
Mfr # BG4
Zoro # G615577130
product price:Â $899.99
/eaKey Features
Max. Speed
20 MPH
Color
Black
For Use With
Outdoor
Includes
E-bike, charger, manual
Length
68 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BG4
Zoro #
G615577130
UPC #
842701197029
Country of Origin
China
Dimensions
Length
68 in
Overall Width
24 in
Tire Size
20 in
Details
Max. Speed
20 MPH
Color
Black
For Use With
Outdoor
Includes
E-bike, charger, manual
Features
Foldable
Brake
Front and rear disc brakes
Battery Type
Lithium Ion Battery
Load Capacity
330 lb
Material
Alloy
Motor Watts
750W
Battery Capacity
48V
Assembly required
No
Water Resistance Rating
IPX4
Range per Charge
Approx 50 miles
Foldable
Yes
Display Type
(LCD) speedometer, odometer, pedal assist level and battery gauge
Kickstand
Yes
Fenders
Front and back
Lights
Headlight and taillight
Voltage
48V
Charging Time
4-5 Hours
Description
Combining city cruising and all-terrain riding, the GoExpress e-bike is made for the urban commuter and weekend adventurer. From pavements to hills, streets to sand, take your GoExpress Bike to your next meeting or exploration. This e-bike can run up to 50 miles when riders use pedal assist. Built with a 6061 aluminum alloy frame that easily folds, this e-bike can be stored in a small space.
- 6061 aluminum alloy bike folding frame is strong and sturdy, ensuring long-term durability with 20" fat tire.
- 750W motor allows for fast speeds of up to 20 MPH.
- Integrated removable 48V lithium-ion battery offers up to 50 miles range on a full charge on pedal assist (charging time: 4-5 hours).
- Suitable for day and night riding with four modes: Pedal Assist, Throttle, Manual, and Walk.
- Five pedal assist levels provide enough power for riding across various terrains.
- Fat tire 20"x4" puncture-resistant tires handle tough rides with ease.
- Front shock suspension provides comfort on uneven, rocky, singletrack, or potholed roads.
- Dual disc brakes let you come to a complete stop quickly.
- LCD screen provides speedometer, odometer, pedal assist level, and battery gauge.
- Built-in front and back headlights deliver better visibility for you and others on the road.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.