GoSparky Fat Tire Off-Road Electric Bike

  • Mfr # BD22

  • Zoro # G515577124


product price:  $563.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
16 in
Max. Speed
17 MPH
Color
Black
Includes
E-bike, charger, manual, assembly tool
For Use With
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD22
Zoro #
G515577124
UPC #
198715243147
Country of Origin
China

Dimensions

Wheel Dia.
16 in
Length
57 in
Overall Width
24 in

Details

Max. Speed
17 MPH
Color
Black
Includes
E-bike, charger, manual, assembly tool
For Use With
Outdoor
Material
Alloy
Features
Wide Seat
Brake
Front and rear disc brakes
Load Capacity
265 lb
Battery Type
Lithium Ion Battery
Motor Watts
350W
Lights
Front and back headlights (brake light feature included)
Kickstand
Yes
Fenders
Front and rear
Charging Time
4-6 Hours
Voltage
36V
Battery Capacity
36V
Display Type
LED Battery Display
Range per Charge
Approx 15 miles

Description

Introducing the GoSparky Electric Bike, the perfect blend of power, comfort, and versatility for adventurous riders. Whether youre navigating city streets or tackling off-road trails, the GoSparky is designed to deliver a reliable and smooth ride. This eBike features a powerful 350W motor with an integrated rear hub, allowing for a top speed of 15 mph, perfect for urban commutes or leisurely rides. With a 36V battery, the GoSparky provides a dependable range of up to 17 miles on a single charge, taking you further on your journeys. Its fat 16 x 3 inflatable tires offer excellent grip and stability across various terrains, making it an ideal choice for those who enjoy off-road exploration.Equipped with front and rear disc brakes, the GoSparky ensures reliable stopping power in all conditions. The bikes design includes an LED display to keep track of battery status along with a convenient storage compartment under the seat for essentials. The super comfortable wide seat and ergonomic design ensure a pleasant and enjoyable ride every time. Available in classic black, white, or customizable colors, the GoSparky is not just a mode of transportation but a statement of style. With its robust build and thoughtful features, the GoSparky Electric Bike redefines practicality and excitement for your everyday travel needs.


  • Includes: GoSparky electric bike equipped with a 36V battery, charger, and a multi-tool for easy assembly, providing everything needed to start your journey right away.
  • 350 Watt Motor: Features a powerful 350W motor integrated into the rear hub, delivering smooth acceleration and robust performance suitable for both city streets and off-road paths.
  • LED Battery Display: Easily monitor your battery status with the bright LED display, allowing you to keep track of essential ride information at a glance.
  • Top Speed: Capable of reaching speeds up to 15 mph, perfect for safe and efficient commutes or leisurely rides.
  • Fat 16" x 3" Tires: Equipped with fat 16" x 3" inflatable tires that offer enhanced traction, stability, and shock absorption on various terrains, ensuring a smooth and comfortable ride.
  • Max Range: Provides a range of up to 17 miles on a single charge, ideal for short commutes and recreational rides, with performance influenced by rider weight, speed, and terrain conditions.
  • Reliable Braking: Features front and rear disc brakes for strong and consistent stopping power, giving you control and confidence in all riding conditions.
  • Storage Compartment: Includes a convenient storage compartment under the seat, perfect for keeping personal items, tools, or small essentials securely stored during your ride.
  • Waterproof Disconnect Wire: Designed with waterproof disconnect wires for enhanced durability, ensuring reliable performance in various weather conditions.
  • Super Comfortable Wide Seat: Comes with a wide, cushioned seat designed for maximum comfort, allowing you to enjoy longer rides without discomfort.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.