GoHype Slim Folding Electric Bike

  • Mfr # BR002

  • Zoro # G115577128


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
16 in
Max. Speed
20 MPH
Color
Silver
Material
Alloy
Battery Type
Lithium Ion Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR002
Zoro #
G115577128
UPC #
198715846416
Country of Origin
China

Dimensions

Wheel Dia.
16 in
Length
54 in
Overall Width
24 in

Details

Max. Speed
20 MPH
Color
Silver
Material
Alloy
Battery Type
Lithium Ion Battery
Load Capacity
265 lb
Features
Foldable
Brake
Mechanical disc brakes
Includes
E-bike, charger, manual, assembly tool
For Use With
Outdoor
Motor Watts
350W
Display Type
Speed, battery status, voltage, mileage, and diagnostic troubleshooting,
Battery Capacity
36V
Voltage
36V
Fenders
Front and rear
Kickstand
Yes
Charging Time
4 Hours
Foldable
Yes
Lights
Front and back headlights
Water Resistance Rating
IPX54
Range per Charge
Approx 30 miles

Description

Introducing the GoHype electric bike, perfect for urban riders seeking practicality and excitement in one compact package. This slim folding bike features a robust high-quality steel frame, and folds easily for convenient storage and transport. Equipped with a powerful 36V 350W integrated brushless wheel motor and a 36V 7.8AH Li-ion battery, the GoHype reaches a top speed of 20 mph 32-km/h and offers a range of up to 20 miles per charge, making it ideal for both commuting and leisurely rides. The bike includes three pedal assist modes and a twist throttle for fully assisted riding, giving you the flexibility to choose your riding style. The 16 rubber tires ensure a smooth and stable ride, while the front and rear mechanical brakes with a power cut-off function provide reliable stopping power. Additional features includes an LCD that informs the rider when the battery needs charging, ensuring they can plan ahead to find a charging station or return home before the battery is depleted, as well as front and rear lights for enhanced visibility. Weighing just 42 lbs 19 kg and supporting riders up to 265 lbs 120 kg, the GoHype is light, easy to handle, and ready to make your commute more enjoyable. Experience the freedom and fun of the GoHype electric bike.


  • Includes: GoHype electric bike with a 36V battery, charger, and multi-tool for easy assembly, getting you on the road quickly.
  • Slim, Folding Design: Fully foldable high-quality steel frame and adjustable stem make it easy to carry, store, and transport, perfect for urban living or travelers with limited space.
  • 350 Watt Motor: Powerful 36V 350W integrated brushless wheel motor delivers efficient performance, providing the speed and power needed for various riding conditions.
  • Tires: 16"x2.125" rubber tires with inner tubes, designed for excellent traction and a smooth ride on city streets.
  • Mechanical Brakes: Front and rear mechanical disc brakes with power cut-off function ensure safe, responsive stopping power, enhancing rider safety in all conditions.
  • LCD Display: It informs the rider when the battery needs charging, ensuring they can plan ahead to find a charging station or return home before the battery is depleted.
  • Speed and Range: Achieves a top speed of 20 mph (32 km/h) and offers an electric range of 30 miles , with assisted riding extending up to 40 km, making it suitable for longer commutes and weekend rides.
  • Pedal Assist Modes: Three pedal assist levels and three throttle gears let you customize your ride, from light pedaling support to full electric assistance with the twist throttle.
  • Lights and Safety: Equipped with a bright front headlight and rear light for enhanced visibility during low-light conditions, as well as a horn for added safety in traffic.
  • Fenders: Comes with upgraded front and rear fenders that fully cover the tires, protecting riders from splashes and debris for a clean, comfortable ride in all weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.