Shop GOPOWERBIKE
Create Account
GoLine Foldable Electric Scooter
- Mfr # ESM8BLK
- Zoro # G325041327
product price:Â
$
248.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESM8BLK
- Zoro #
- G325041327
- UPC #
- 199874088488
- Country of Origin
- China
Description
The GoLine Foldable Electric Scooter is a compact and practical choice for commuting, short trips, and everyday city travel. Powered by a 250W brushless motor, it reaches speeds of up to 17 mph and offers a riding range of up to 12 miles per charge. Its 36V lithium battery recharges in approximately five to six hours, making it convenient for daily use. Built with a durable aluminum-alloy frame, the GoLine folds easily for storage or transport. It features four speed levels, a responsive disc brake, an LED display, integrated turn signals, a front headlight, a rear light, and a horn for added convenience and safety. Front and rear fenders and IPX4 water resistance provide additional protection during everyday outdoor use. With easy throttle operation and a sleek black design, the GoLine delivers a smooth, convenient, and reliable riding experience. 250W BRUSHLESS MOTOR: Delivers smooth, efficient power for commuting, neighborhood trips, and recreational riding. UP TO 17 MPH: Provides a practical balance of speed and control for short-distance urban travel. UP TO 12-MILE RANGE: 36V lithium-ion battery supports up to 12 miles per charge, depending on riding conditions. FOUR SPEED LEVELS: Select from four speed settings to match your preferred pace and riding conditions. FOLDABLE ALUMINUM-ALLOY FRAME: Compact folding design makes storage at home, work, or in a vehicle easy. THROTTLE-POWERED OPERATION: Simple throttle controls provide easy acceleration without pedaling. RESPONSIVE DISC BRAKE: Provides controlled, dependable stopping performance for everyday rides. LED DISPLAY: Shows riding speed and light status for convenient monitoring. FRONT & REAR LIGHTS: Integrated lighting improves visibility during evening and low-light rides. FRONT & REAR FENDERS: Help reduce exposure to water, dirt, and road debris. IPX4 WATER RESISTANCE: Helps protect against light water splashes during normal outdoor use. 8.5 in SOLID TIRE: Provides shock absorption, traction, and a smoother, more comfortable ride. INTEGRATED HORN: Helps alert pedestrians and other riders for added awareness. INTEGRATED TURN SIGNALS: Front and rear signals improve visibility and indicate intended direction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.