Shop GOPOWERBIKE
See all product information
Create Account
GoOne Foldable Electric Scooter 18.6mph Max Speed and 400W Motor
- Mfr # ES2BLK
- Zoro # G722983879
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6.5 in
Max. Speed
10 MPH
Color
Black
Assembly Required
Yes
For Use With
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ES2BLK
- Zoro #
- G722983879
- UPC #
- 199284318861
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 6.5 in
- Height
- 37.4 in
- Length
- 13.78 in
- Width
- 32.28 in
Details
- Max. Speed
- 10 MPH
- Color
- Black
- Assembly Required
- Yes
- For Use With
- Outdoor
- Range per Charge
- Approx 3-5 miles
- Kickstand
- Yes
- Fenders
- Yes
- Motor Power
- 130 W
- Load Capacity
- 154 lb
- Foldable
- Yes
- Special Light Output Mode
- Headlight, rear light, and ambient LED deck lighting
- Includes
- E-bike, charger, manual, assembly tool
- Charging Time
- 3-4 Hours
- Material
- Steel
- Display Information
- Speed, Battery Status
- Voltage
- 24 V
- Brake Type
- ABS + Steel Plate
- Application
- Foldable
- Battery Type
- Lithium Ion Battery
Description
Designed for efficient urban mobility and everyday commuting, the GoOne Electric Scooter delivers reliable performance in a lightweight, foldable design. Powered by a 400W brushless motor and a 36V lithium battery, the GoOne provides smooth acceleration, stable handling, and a practical range for daily rides. With solid tires, rear suspension, and integrated front and rear lighting for safety, this e-scooter is built for riders who want a compact, low-maintenance solution for city travel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.