Shop GOPOWERBIKE
See all product information
Create Account
GoDelta Foldable Electric Scooter 28 mph Max Speed and 1000W Motor
- Mfr # ES3BLK
- Zoro # G322983873
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
10 x 2.5 in
Max. Speed
33 MPH
Color
Black
Application
Foldable
Foldable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ES3BLK
- Zoro #
- G322983873
- UPC #
- 199874083452
- Country of Origin
- China
- Max. Speed
- 33 MPH
- Color
- Black
- Application
- Foldable
- Foldable
- Yes
- Includes
- E-bike, charger, manual, assembly tool
- Range per Charge
- Approx 25 miles
- Battery Type
- Lithium Ion Battery
- Motor Power
- 1000 W
- Load Capacity
- 330 lb
- Assembly Required
- Yes
- Voltage
- 48 V
- Material
- Aluminum
- Kickstand
- Yes
- For Use With
- Outdoor
- Charging Time
- 6 Hours
Dimensions
- Wheel Dia.
- 10 x 2.5 in
- Length
- 24.8 in
- Height
- 50.4 in
- Width
- 49.6 in
Description
Built for powerful performance and everyday comfort, the GoDelta Electric Scooter is designed for riders who want speed, stability, and extended range in a commuter-friendly, foldable design. Equipped with an 1000W brushless motor and a high-capacity 48V lithium battery, the GoDelta delivers strong acceleration and confident handling for urban travel and longer rides. With dual suspension and advanced front and rear disc braking, this e-scooter offers a smooth, controlled, and comfortable riding experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.