Zoro Homepage

Size 4 White Bristle Round Artist Brush

  • Mfr # 0316-04000

  • Zoro # G1441600


product price: $131.99
/pk 12, $11.00/ea
Sold in multiples of 2 for $263.98
Free Shipping & Returns

Key Features

Length
12-1/4 in
Size
4
Features
Anti-Static
Type
Round Trim
Width
0.217 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0316-04000
Zoro #
G1441600
UPC #
-
Country of Origin
United States

Dimensions

Length
12-1/4 in
Size
4
Width
0.217 in

Details

Features
Anti-Static
Type
Round Trim

Description

Size 4 White Bristle Round Artist Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.