Zoro Homepage

Size 6 White Bristle Round Artist Brush

  • Mfr # 0316-06000

  • Zoro # G1442879


product price: $218.99
/pk 12, $18.25/ea
Sold in multiples of 2 for $437.98
Free Shipping & Returns

Key Features

Type
Round Trim
Length
12-3/8 in
Size
6
Features
Anti-Static
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0316-06000
Zoro #
G1442879
UPC #
-
Country of Origin
United States

Dimensions

Length
12-3/8 in
Size
6

Details

Type
Round Trim
Features
Anti-Static

Description

Size 6 White Bristle Round Artist Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.