Shop All Duct Tapes
Gorilla Glue
Duct Tape, Silver, 27.4 m Tape L
Mfr # 105634
Zoro # G003529017
original price:
$11.39
6% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1 7/8 in
- Tape Adhesive Format Single-Sided
- Tape Backing Material Polyethylene Coated Cloth
- Tape Elongation 21 %
- Metric Tape Width 47.8 mm
Product Information
- Brand Gorilla Glue
- MFR # 105634
- Zoro # G003529017
- UPC # 052427010490
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1 7/8 in |
Metric Tape Width | 47.8 mm |
Imperial Tape Length | 30 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 27.4 m |
Details
Description
Tape Thickness 16.75 mil, Tape Brand Gorilla, Common Industry Automotive, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Indoor and Outdoor, Imperial Tape Length 30 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal. Tile Red Concrete Repair (284595)
- 3M Cloth Tape, 3 x 5 yd, 6.8 mil, Light Brown (5153)
- USA INDUSTRIALS Sikasil-GP Clear General Purpose Acetoxy Silicone Sealant 295ml Cartridge (SIKA-432063)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 3", White, 216/Roll (T95218)
- GORILLA GLUE Duct Tape, White, 2 7/8 in x 25 yd, 0.7 mil (6025302)
- GORILLA GLUE Duct Tape, Silver, 9.1 m Tape L (105463)
- GORILLA GLUE Gorilla 4 in. W X 8 ft. L Clear Waterproof Repair Tape (107261)
- GORILLA GLUE Duct Tape, Black, 1 7/8 in x 25 yd, 0.7 mil (6009002)
- GORILLA GLUE Gorilla® Duct Tape, 17.0 Mil, 2" x 30 yds., White (ADHGGT230)
- GORILLA GLUE Duct Tape, Black, 9.1 m Tape L (105631)
- SHURTAPE Duct Tape, 55m L, 5-63/64 in. D, Silver (SF 682)
- Gorilla Glue Duct Tapes