Glue

  • Mfr # 102175

  • Zoro # G123396995


product price:  $6.85
/ea

Key Features

Product Type
General Purpose Glue
Tensile Strength - Maximum
2,200 psi
Series
Crystal Clear Pen
Includes Applicator
Applicator Included
Maximum Viscosity
7,000 cps
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102175
Zoro #
G123396995
UPC #
052427007957
Country of Origin
United States

Dimensions

Container Size
0.75 fl oz

Details

Product Type
General Purpose Glue
Tensile Strength - Maximum
2,200 psi
Series
Crystal Clear Pen
Includes Applicator
Applicator Included
Item
Glue
Maximum Viscosity
7,000 cps
For Gap Fill
For Gap Fill
Materials Bonded
Acrylic, Fiberglass, Foam, Glass, Plastic, Wood
Working Time
24 hr
Shear Strength
2,200 psi
Interior/Exterior
Interior/Exterior
Functional Cure
24 hr
Coverage
1/3 oz. per sq.ft.
Primary Application
General Purpose Bonding & Repair
For Marine Applications
Not Specified Marine Grade
Flammability
Nonflammable
Color
Clear
Container Type
Tube
Finishing Features
Paintable, Stainable

Description

Glue, Container Size 0.75 fl oz, Container Type Tube, Cure Method Not Applicable, Maximum Viscosity 7,000 cps, Series Crystal Clear Pen, Materials Bonded Acrylic, Fiberglass, Foam, Glass, Plastic, Wood, Standards Not Applicable, Functional Cure 24 hr, Interior/Exterior Interior/Exterior, Working Time 24 hr

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.