Shop GORILLA GLUE

White Sealant Ultimatre W&D

  • Mfr # 117283

  • Zoro # G824159455


product price:  $13.05
/ea

Key Features

Color
White
Application
Window and Door
Environment
Indoor/Outdoor
Overall Length
1.92 in
Maximum Application Temperature
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
117283
Zoro #
G824159455
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.92 in
Overall Width
1 7/8 in
Container Size
10 oz

Details

Color
White
Item
White Sealant Ultimatre W&D
Application
Window and Door
Environment
Indoor/Outdoor
Maximum Application Temperature
100 Degrees F
Full Cure Time
24 hr
Flash Point
Not Specified
Specific Gravity
1.39
Minimum Application Temperature
32 Degrees F
For Use On Surface Material
Auto, Door, Gutters, Marine, Masonry, Metal, Plumbing, Steel, Window, Wood
VOC Content Weight Percentage
3 %
Working Time
15 min
Sealant Properties
30 Min Water Ready, High Strength, Mold & Mildew Resistant, Quick Drying
Cure Type
Room Temperature
Maximum Setting Time
30 min

Description

White Sealant Ultimatre W&D, Color White, Application Window and Door, Container Size 10 oz, Sealant Properties 30 Min Water Ready, High Strength, Mold & Mildew Resistant, Quick Drying, Standards Not Applicable, Full Cure Time 24 hr, Working Time 15 min, Overall Length 1.92 in, Overall Width 1 7/8 in, For Use On Surface Material Auto, Door, Gutters, Marine, Masonry, Metal, Plumbing, Steel, Window, Wood, VOC Content Weight Not Applicable, Cure Type Room Temperature, Environment Indoor/Outdoor

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.