Shop GORILLA GLUE

Clear Sealant W&D

  • Mfr # 117399

  • Zoro # G924159355


product price:  $11.69
/ea

Key Features

Color
Clear
Application
Window and Door
Full Cure Time
24 hr
Cure Type
Room Temperature
Maximum Setting Time
30 min
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
117399
Zoro #
G924159355
UPC #
052427841735
Country of Origin
United States

Dimensions

Overall Width
1 7/8 in
Overall Length
1.92 in
Container Size
10 oz

Details

Item
Clear Sealant W&D
Color
Clear
Application
Window and Door
Full Cure Time
24 hr
Cure Type
Room Temperature
Maximum Setting Time
30 min
Minimum Application Temperature
32 Degrees F
Maximum Application Temperature
100 Degrees F
Flash Point
Not Specified
Environment
Indoor/Outdoor
Working Time
15 min
VOC Content Weight Percentage
3 %
Sealant Properties
30 Min Water Ready, High Strength, Mold & Mildew Resistant, Quick Drying
Specific Gravity
1.02
For Use On Surface Material
Auto, Door, Gutters, Marine, Masonry, Metal, Plumbing, Steel, Window, Wood

Description

Clear Sealant W&D, Color Clear, Application Window and Door, Container Size 10 oz, Sealant Properties 30 Min Water Ready, High Strength, Mold & Mildew Resistant, Quick Drying, Standards Not Applicable, Full Cure Time 24 hr, Working Time 15 min, Overall Length 1.92 in, Overall Width 1 7/8 in, For Use On Surface Material Auto, Door, Gutters, Marine, Masonry, Metal, Plumbing, Steel, Window, Wood, VOC Content Weight Not Applicable, Cure Type Room Temperature, Environment Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.