Stove and Appliance Brush - Wood Handle, Brass

  • Mfr # 8148-B

  • Zoro # G916393910


product price:  $5.15
/ea
Sold in multiples of 36 for $185.40

Key Features

Handle Material
Hardwood
Brush Width
0.5 in
Trim Length
0.625 in
Brush Type
Appliance Brush
Brush Length
8.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8148-B
Zoro #
G916393910
UPC #
-
Country of Origin
United States

Dimensions

Brush Width
0.5 in
Trim Length
0.625 in
Brush Length
8.625 in

Details

Handle Material
Hardwood
Brush Type
Appliance Brush
Bristle Material
Brass

Description

This Stove and Appliance Brush features a hardwood handle and brass wire bristles in a slim profile, ideal for detailed cleaning of appliances, heating elements, and delicate metal surfaces. Brass wire offers a softer abrasive that is corrosion-resistant, and safe for use on copper, brass, aluminum, and stainless steel. The small brush face allows precise access to burner ports, pilot lights, stove valves, coils, and other tight spaces where carbon or residue builds up. The wooden handle provides a solid grip for control during light scrubbing, making this brush popular in appliance repair, HVAC maintenance, and electronics servicing. Brass bristles effectively remove oxidation and residue without scratching sensitive components or causing contamination. They also retain shape with repeated use. This brush is commonly used by technicians, electricians, and mechanics who need a non-sparking tool for fine cleaning without harsh abrasion. It combines durability, safety, and precision in a compact design trusted across industries.


  • Brass bristles clean without damaging surfaces
  • Ideal for appliance seams and stove components
  • Heat-resistant brass handles warmer areas
  • Sturdy wood handle for balanced handling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.