Welder Brush - Plastic Handle, Stainless Steel, Toothbrush-Style

  • Mfr # P8138-SS

  • Zoro # G616393906


product price:  $2.45
/ea
Sold in multiples of 36 for $88.20

Key Features

Brush Width
0.4375 in
Trim Length
0.5 in
Brush Length
7.25 in
Brush Type
Welder Brush
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8138-SS
Zoro #
G616393906
UPC #
-
Country of Origin
United States

Dimensions

Brush Width
0.4375 in
Trim Length
0.5 in
Brush Length
7.25 in

Details

Brush Type
Welder Brush
Handle Color
Black
Handle Material
Plastic
Bristle Material
Stainless Steel

Description

This Welder Brush combines a toothbrush-style plastic handle with stainless steel wire bristles for precision cleaning in weld prep, fabrication, and general industrial maintenance. The stainless bristles provide effective abrasion without rusting or contaminating sensitive materials, making this brush ideal for use on stainless steel, aluminum, and non-ferrous metals. Its compact design allows easy access to tight areas like seams, joints, and threaded holes. The plastic handle resists moisture, cracking, and chemical exposure, offering a lightweight alternative to wood for demanding work environments. Bristles are firmly set to maintain performance with minimal shedding. This brush is commonly used in welding, food processing, marine repair, and electronics work where durability and corrosion resistance are essential. It provides reliable performance and clean results in tight spaces where control and chemical-resistant materials are key.


  • Fine stainless steel bristles for detailed cleaning
  • Narrow design for precision cleaning in tight areas
  • Resists rust even in moist conditions
  • Ideal for precision weld cleanup and buildup removal
  • Molded plastic handle offers a firm grip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.